Enclosure, General Purpose, IP66, Thermoplastic, Solid Cover

Item #: 30323

Cat #: 598-BS933

UPC: 781180581854

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Thermoplastic Polyester, General Purpose, Solid Lift Off Cover, 250 x 80 x 85 mm

Overview

Enclosure, Thermoplastic Polyester, General Purpose, Solid Lift Off Cover, 250 x 80 x 85 mm
Also known as: 781180581854, 598-BS933

Specifications

Width: 80 mm
Depth: 85 mm
Type: Solid Cover, Enclosure, General Purpose
Material: Thermoplastic Polyester
Height: 250 mm
Width: 80 mm
Type: Solid Cover, Enclosure, General Purpose
Height: 250 mm
Depth: 85 mm
Material: Thermoplastic Polyester

Customer Reviews

No reviews for this product
(0)