GP FS SD Disconnect Enclosure, 4X, 72x38x24

Item #: 303211

Cat #: A72HXS3924SSLPQT

UPC: 783510191726

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Steel, Dimensions: 72.06" x 38.5" x 24.06"

Overview

General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Steel, Dimensions: 72.06" x 38.5" x 24.06"
This single door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the pharmaceutical, food and beverage, packaging, water, petroleum and chemical processing industries.
Also known as: 783510191726, A72HXS3924SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)