High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 30321

Cat #: GDA-6.3A

UPC: 051712431378

Sign In or Register to view pricing and more.
Documents & Guides
High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 6.3 A, 250 V, 1.5 kA, Cylindrical

Overview

High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 6.3 A, 250 V, 1.5 kA, Cylindrical
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton?s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431378, GDA-6.3A

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 6.300
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA

Customer Reviews

No reviews for this product
(0)