800T Pilot Light, Full V Type PTT W/ Incand Lam, No Lens Cap, 120 V

Item #: 30318

Cat #: 800T-QT10

UPC: 781180189425

Sign In or Register to view pricing and more.
Documents & Guides
800T Pilot Light, Full V Type PTT W/ Incand Lam, No Lens Cap, 120 V AC/DC, Standard

Overview

800T Pilot Light, Full V Type PTT W/ Incand Lam, No Lens Cap, 120 V AC/DC, Standard
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QT10 from Rockwell Automation® is a 120 V AC/DC, 30 mm pilot light. It is an incandescent lamp. And it is push-to-test and full voltage type. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189425, 800T-QT10

Specifications

Diameter: 30 mm
Family / Style: 800T
Type: Pilot Light
Diameter: 30 mm
Type: Pilot Light
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)