Switch Box, Gangable, 1-1/2" Deep, NM Clamps, Ears

Item #: 30315

Cat #: SWB-25

UPC: 785991125504

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 1-1/2 Inch, Bottom Knockouts: (2) Cable, End Knockouts: (2) Cable, Cubic Inches: 7.5

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 1-1/2 Inch, Bottom Knockouts: (2) Cable, End Knockouts: (2) Cable, Cubic Inches: 7.5
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991125504, SWB-25

Specifications

Width: 2 in
Mounting: Screw On, Nail On
Material: Steel
Height: 3 in
Depth: 1 1/2 in
Cubic Inches: 7.500 in³
Width: 2 in
Material: Steel
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Height: 3 in
Cubic Inches: 7.500 in³

Customer Reviews

No reviews for this product
(0)