Terminal Block, Panel Mount, 25A, 600V AC/DC, 5P

Item #: 30308

Cat #: 1492-EC85

UPC: 781180163791

Documents & Guides
Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 5 Pole, 20 - 12 AWG, Pulls Apart to Disconnect all Poles from Circuit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 5 Pole, 20 - 12 AWG, Pulls Apart to Disconnect all Poles from Circuit
Also known as: 781180163791, 1492-EC85

Specifications

Mounting: Panel
Family / Style: 1492
Volts DC: 600
Amps: 25
Color: White
Volts AC: 600
Allowable Gauge Range: 20 - 12
Standards: Build America Buy America Compliant
Mounting: Panel
Volts DC: 600
Color: White
Allowable Gauge Range: 20 - 12
Family / Style: 1492
Amps: 25
Volts AC: 600
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)