Junction Box, NEMA 4X, Hinged Cover, 8" x 6" x 4"

Item #: 30299

Cat #: A8064CHNFSS

UPC: 783510562700

Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Used in indoor or outdoor applications, nVent HOFFMAN HOFA8064CHNFSS cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.
Also known as: 783510562700, A8064CHNFSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Height: 8 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)