LIT ELT 632 CNY

Item #: 302925

Cat #: ELT632CNY

UPC: 784231164693

Sign In or Register to view pricing and more.
Documents & Guides
LIT ELT 632 CNY

Overview

LIT ELT 632 CNY
Also known as: 784231164693, ELT632CNY

Specifications

Volts DC: 6
Wattage: 32
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 32
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)