This product may not be available in all locations.
Contactor, IEC, Mechanical Latch, Front Mount, 240VAC Coil, 1NO/NC
Item #:
302913
Cat #:
100-FL11KA
UPC:
662072613511
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Mechanical Latch, Front Mount, 240 Volt, 50/60 Hertz, AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Overview
Contactor, IEC, Mechanical Latch, Front Mount, 240 Volt, 50/60 Hertz, AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 662072613511, 100-FL11KA
Specifications
Poles: | 2 |
Type: | Contactor, Mechanical Latch |
Volts AC Control: | 240 |
Family / Style: | 100-C |
Poles: | 2 |
Volts AC Control: | 240 |
Type: | Contactor, Mechanical Latch |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)