This product has been discontinued.
100W Vandal Resistant Fixture, Incandescent
Item #: 3029
Cat #: VR1
UPC: 784231033371
Sign In or Register to view pricing and more.
Documents & Guides
Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens
Overview
Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens
Also known as: 784231033371, VR1
Specifications
Material: | Polycarbonate, Steel |
Wattage: | 100 |
Volts AC: | 120 |
Color: | White |
Light Technology: | Incandescent |
Material: | Polycarbonate, Steel |
Volts AC: | 120 |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | White |
Customer Reviews
No reviews for this product
(0)