Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250VAC/DC

Item #: 30279

Cat #: 42KL-U2TC-A2

UPC: 662468714228

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468714228, 42KL-U2TC-A2

Specifications

Volts DC Range: 250, 21.600
Length: 2 m
Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 250, 21.600
Size: 18 mm
Length: 2 m
Type: Sensor, Retroreflective, Photoelectric

Customer Reviews

No reviews for this product
(0)