Window Cleaner

Item #: 302733

Cat #: 10420

UPC: 078254104201

Documents & Guides
Window & Glass Cleaner. Includes:(1) 16oz Can.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Window & Glass Cleaner. Includes:(1) 16oz Can.
Specifically for aircraft glass. Penetrates through film and contaminants to get glass and mirrors clean. Contains no alcohol or ammonia. Plastic safe. Cleans and safe for all electronic displays.
Also known as: 078254104201, 10420

Specifications

Color: Clear
Size: 16 oz
Standards: California Proposition 65
Color: Clear
Standards: California Proposition 65
Size: 16 oz

Customer Reviews

No reviews for this product
(0)