Industrial Unit Heater, 20.0 KW, 480V, Three Phase

Item #: 302725

Cat #: MUH204

UPC: 685360047478

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 20.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 20.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047478, MUH204

Specifications

Phase: 3
Amps: 24
Volts AC: 480
Color: Beige
Wattage: 20 kW
Mounting: Wall
Phase: 3
Volts AC: 480
Wattage: 20 kW
Amps: 24
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)