Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase

Item #: 302724

Cat #: MUH108

UPC: 685360047416

Sign In or Register to view pricing and more.
Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047416, MUH108

Specifications

Phase: 3, 1
Amps: 48
Color: Beige
Volts AC: 208
Wattage: 10000
Mounting: Wall
Phase: 3, 1
Color: Beige
Wattage: 10000
Amps: 48
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)