Close To Ceiling Four Light Po

Item #: 3027

Cat #: 7662-02

UPC: 785652766220

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Grandover; Hall/foyer, Flush, Ceiling Mount; Mounting: Capnuts; Material: Brass/steel Body, Glass Panel; Finish: Polished Brass Body, Clear Beveled Panel; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra G16-1/2; Number Of Lamps: 4; Width: 11 In; Height:6-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In

Overview

Sea Gull Lighting; Light Fixture; Grandover; Hall/foyer, Flush, Ceiling Mount; Mounting: Capnuts; Material: Brass/steel Body, Glass Panel; Finish: Polished Brass Body, Clear Beveled Panel; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra G16-1/2; Number Of Lamps: 4; Width: 11 In; Height:6-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 785652766220, 7662-02

Specifications

Wattage: 25
Type: Ceiling Fixture
Wattage: 25
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)