ROD TO BM HANGER, 1/8" TO 1/4" FLANGE, 1/4" THREADED ROD

Item #: 302675

Cat #: BH4-E-2-4

UPC: 781011189808

Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min mount size, .25" Max mount size, 0.25" rod size, 160 lbs load capacity
Sign In or Register to view pricing and more.

Overview

Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min mount size, .25" Max mount size, 0.25" rod size, 160 lbs load capacity
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Also known as: 781011189808, BH4-E-2-4

Specifications

Material: Steel
Mounting: Channel
Material: Steel
Mounting: Channel

Customer Reviews

No reviews for this product
(0)