Dimming Ballast, 1-Lamp, 42W, Non-Studded

Item #: 302630

Cat #: EC3DT442KU1

UPC: 027557635882

Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded
EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 1 lamp, ballast factor of 0.95, K-can, 42W
Also known as: 027557635882, EC3DT442KU1

Specifications

Wattage: 42
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 42
Color: White
Light Technology: Fluorescent
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)