Blank Wallplate, 3-Gang, 302 Stainless Steel, Standard, Box Mnt

Item #: 30259

Cat #: 84033-40

UPC: 078477431450

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

Overview

3-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
3-Gang No Device Blank Wallplate, Box Mount, Stainless Steel
Also known as: 078477431450, 84033-40

Specifications

Gangs: 3
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Gangs: 3
Size: Standard
Material: Stainless Steel
Type: Blank Plate, Standard
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)