Conduit Body With Cover/Gasket, Type: C Mogul, Size: 1", Aluminum

Item #: 302571

Cat #: BC100-A

UPC: 781381743310

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul C, Size: 1 Inch, Material: Aluminum, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: Mogul C, Size: 1 Inch, Material: Aluminum, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381743310, BC100-A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)