This product may not be available in all locations.
![Inductive proximity sensors XS, inductive sensor XS6 M12, L62mm, brass, Sn4mm, 12...48 VDC, M12 Inductive proximity sensors XS, inductive sensor XS6 M12, L62mm, brass, Sn4mm, 12...48 VDC, M12](https://rexel-cdn.com/products/pdocrefxsxt515cpoda2016034pfiletyperendition4000png.jpg?i=C4A2BADC-A938-42EF-A11F-622360DAB143&f=420)
Inductive proximity sensors XS, inductive sensor XS6 M12, L62mm, brass, Sn4mm, 12...48 VDC, M12
Item #:
302556
Cat #:
XS612B1PBM12
UPC:
785901505280
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS6 M12, L62mm, brass, Sn4mm, 12...48 VDC, M12
Overview
Inductive proximity sensors XS, inductive sensor XS6 M12, L62mm, brass, Sn4mm, 12...48 VDC, M12
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.
Also known as: 785901505280, XS612B1PBM12
Specifications
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Customer Reviews
No reviews for this product
(0)