Breaker, Bolt On, 35A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 302518

Cat #: QBHW3035H

UPC: 786679393352

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679393352, QBHW3035H

Specifications

Poles: 3
Amps: 35
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 35
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)