Ethernet Switch, 6 Port, Unmanaged, 10-30VDC, 10/100BaseTX

Item #: 302492

Cat #: 306FX2ST

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 4 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC

Overview

Ethernet Switch, Industrial, 4 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Also known as: 306FX2ST

Specifications

Mounting: DIN Rail
Type: Unmanaged, Duplex
Volts DC Range: 10 - 30
Number of Ports: 6
Connector Type: RJ45, ST
Mounting: DIN Rail
Volts DC Range: 10 - 30
Connector Type: RJ45, ST
Type: Unmanaged, Duplex
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)