Potentiometer, 30mm, 1k Ohms, w/Legend Plate, Single Pot

Item #: 302403

Cat #: 9001SK2105

UPC: 785901048350

Documents & Guides
Potentiometer, 30 mm, 1 K Ohms, NEMA 4/4X/13, Single Pot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, 30 mm, 1 K Ohms, NEMA 4/4X/13, Single Pot
Also known as: 785901048350, 9001SK2105

Specifications

Mounting: Panel
Color: Black/Silver
Size: 30 mm
Type: Potentiometer
Standards: California Proposition 65
Ohms: 1 k
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Black/Silver
Type: Potentiometer
Ohms: 1 k

Customer Reviews

No reviews for this product
(0)