
Panel For Enclosure, 12" x 12", Type 1/3R, Steel, White Powder Coat
Item #: 3024
Cat #: A12N12P
UPC: 783510343200
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Small Type 1 & 3R Enclosure Size: 12" x 12", Size/Dims: 10.25x10.25, Material/Finish: Steel/White
Overview
Panel for Small Type 1 & 3R Enclosure Size: 12" x 12", Size/Dims: 10.25x10.25, Material/Finish: Steel/White
nVent HOFFMAN HOFA12N12P steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.
Also known as: 783510343200, A12N12P
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Color: | White |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Material: | Steel |
Width: | 12 in |
Color: | White |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)