4 IN COND BODIES-RGD LB-AL CVR & GSKT

Item #: 302366
Cat #: LB10CG
UPC: 751338209312
Sign In or Register to view pricing and more.
Documents & Guides
4" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets

Overview

4" Rigid Threaded LB Type Conduit Bodies with Covers and Gaskets
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338209312, LB10CG

Specifications

Diameter: 4 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)