LED Exit Sign, Polycarbonate, White/Red/Green
Item #: 302346
Cat #: LPX7SD
UPC: 080083532797
Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, White Housing, Universal Face, Red and Green Letters, Self-Powered, Self-Diagnostics
Overview
LED Exit Sign, White Housing, Universal Face, Red and Green Letters, Self-Powered, Self-Diagnostics
LPX Series LED Exit is a polycarbonate unit suitable for general purpose applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, and safest exits in their class. This series is also easy to stock and install and is a replacement for the CCX Series.
Also known as: 080083532797, LPX7SD
Specifications
Wattage: | 1 |
Material: | Polycarbonate |
Color: | Red, Green, White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 1 |
Color: | Red, Green, White |
Volts AC Range: | 120 - 277 |
Material: | Polycarbonate |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)