
F84T12CWHO 15/CS 1/SKU
Item #: 30234
Cat #: F84T12/CW/HO
UPC: 046135253843
Documents & Guides
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25384* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25384* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253843, F84T12/CW/HO
Specifications
Length: | 84 in |
Lumens: | 7550 |
Color Temperature: | 4200 (Cool White) |
Wattage: | 100 |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 62 |
Material: | Glass |
Light Technology: | Fluorescent |
Length: | 84 in |
Color Temperature: | 4200 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Material: | Glass |
Lumens: | 7550 |
Wattage: | 100 |
Color Rendering Index (CRI): | 62 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)