Toggle Switch Wallplate, 6-Gang, 302 Stainless Steel, Brushed

Item #: 30232

Cat #: 84036-40

UPC: 078477431603

Documents & Guides
6-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Brushed Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Brushed Stainless Steel.
6-Gang Toggle Device Switch Wallplate, Device Mount, Stainless Steel
Also known as: 078477431603, 84036-40

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Brushed Stainless
Gangs: 6
Material: Stainless Steel
Type: Toggle Switch, Standard
Size: Standard
Gangs: 6
Mounting: Device
Color: Brushed Stainless
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)