Terminal Block, End Barriers, Spring Clamp Type, Gray

Item #: 3023

Cat #: 1492-EBLD4

UPC: 662073057178

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Spring Clamp Style, Gray, 0.08 x 2.05 x 2.99 Inch, for 1492-LD4, LD4C, LDG4, LDG4C, LD4DF,LD4DR, LD4RB, LD4SS, 20 in a Package

Overview

Terminal Block, End Barrier, Spring Clamp Style, Gray, 0.08 x 2.05 x 2.99 Inch, for 1492-LD4, LD4C, LDG4, LDG4C, LD4DF,LD4DR, LD4RB, LD4SS, 20 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073057178, 1492-EBLD4

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Color: Gray
Mounting: Spring Clamp
Height: 2.050 in
Width: 2.990 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Color: Gray
Height: 2.050 in
Depth: 0.080 in
Family / Style: 1492
Mounting: Spring Clamp
Width: 2.990 in

Customer Reviews

No reviews for this product
(0)