Fuse, 60A, Class G, Time-Delay, 480VAC

Item #: 30226

Cat #: SC-60

UPC: 051712250603

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp Class G Time-Delay Fuse, 480 Volt

Overview

60 Amp Class G Time-Delay Fuse, 480 Volt
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712250603, SC-60

Specifications

Volts AC: 480
Speed: Time Delay, Slow Blow
Class: G
Type: General Purpose
Volts DC: 300
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 10 kA
Volts AC: 480
Class: G
Volts DC: 300
Amps: 60
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)