Starter, Overload, Heater Element, 1.75A, Full Load

Item #: 30222

Cat #: P17

UPC: 781180168239

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Overload, Heater Element, 1.75 Amp, Full Load

Overview

Starter, Overload, Heater Element, 1.75 Amp, Full Load
Also known as: 781180168239, P17

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Amps: 1.750
Type: Heater Element, P
Class: 20
Amps: 1.750
Mounting: Device
Poles: 1

Customer Reviews

No reviews for this product
(0)