Junction Box, Hinged Screw Cover, 14" x 3" x 2"

Item #: 30217

Cat #: CF1432

UPC: 785928205309

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, 3R, 4X, 6P, 12, Hinged Screw Cover, 14 x 3 x 2 Inch, Fiberglass/Gray.

Overview

Junction Box, NEMA 1, 3R, 4X, 6P, 12, Hinged Screw Cover, 14 x 3 x 2 Inch, Fiberglass/Gray.
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928205309, CF1432

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Gray
Depth: 2 in
Material: Fiberglass
Height: 14 in
Size: 14 x 3 x 2 in
Width: 3 in
Color: Gray
Material: Fiberglass
Size: 14 x 3 x 2 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Depth: 2 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)