Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 14/6, Black, 250' Reel
Overview
Portable Cord, Type SO, 14/6, Black, 250' Reel
Also known as: SO146BLK250RL
Specifications
Length: | 250 ft |
Material: | Copper |
Color: | Black |
Conductors: | 6 |
Gauge: | 14 |
Length: | 250 ft |
Color: | Black |
Gauge: | 14 |
Material: | Copper |
Conductors: | 6 |
Customer Reviews
No reviews for this product
(0)