This product has been discontinued.
Fluorescent Lamp, Instant Start, T12, 60", 50W, 4200K
Item #: 30210
Cat #: F60T12/CW
UPC: 046135260018
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 50 Watt, Base: Single Pin (Fa8), Lumens: 3700, CRI: 60, Color Temp: 4200K, Rated Average Life: 12,000 Hrs. Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 26001*
Overview
Fluorescent Lamp, Instant Start, T12, 50 Watt, Base: Single Pin (Fa8), Lumens: 3700, CRI: 60, Color Temp: 4200K, Rated Average Life: 12,000 Hrs. Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 26001*
Sylvania Ledvance SYLF60T12/CW 50W T12 fluorescent bulb, cool white, 4200K color temperature.
Also known as: 046135260018, F60T12/CW
Specifications
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 62 |
Length: | 5 ft, 60 in |
Lumens: | 3700 |
Material: | Glass |
Wattage: | 50 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4200 (Cool White) |
Length: | 5 ft, 60 in |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 62 |
Lumens: | 3700 |
Wattage: | 50 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)