Single contact block with body fixing collar, Harmony XB4, metal, screw clamp terminal, 1NO+2NC

Item #: 302092

Cat #: ZB4BZ141

UPC: 785901404828

Sign In or Register to view pricing and more.
Single contact block with body fixing collar, Harmony XB4, metal, screw clamp terminal, 1NO+2NC

Overview

Single contact block with body fixing collar, Harmony XB4, metal, screw clamp terminal, 1NO+2NC
This Harmony XB4, single contact block is pre-assembled on a body/collar fixing unit. It has 1 x NO + 2 x NC contacts and a chromium-plated metal bezel. It is compatible with Harmony XB4 This body fixing collar is pre-mounted with a contact block. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance provides less maintenance and damage in your installation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901404828, ZB4BZ141

Specifications

Poles: 3
Amps: 10
Size: 22.5 mm
Mounting: Base
Type: 1NO/2NC
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Size: 22.5 mm
Type: 1NO/2NC
Standards: California Proposition 65
Amps: 10
Mounting: Base
Volts AC: 600

Customer Reviews

No reviews for this product
(0)