Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

Item #: 301989

Cat #: CR306C002LAA

UPC: 783166356289

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open, with Auxiliary Contacts

Overview

Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open, with Auxiliary Contacts
Also known as: 783166356289, CR306C002LAA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Phase: 3
Size: 1
Type: Motor Starter
Amps: 27

Customer Reviews

No reviews for this product
(0)