
Digital Multimeter
Item #: 30197
Cat #: FLUKE-87-5/E2-KIT
UPC: 095969353212
Documents & Guides
Multimeter, Digital, Industrial Standard, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance & Diode Test, Includes: Test Leads (TL224), Alligator Clip
Sign In or Register to view pricing and more.
Overview
Multimeter, Digital, Industrial Standard, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance & Diode Test, Includes: Test Leads (TL224), Alligator Clip
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world.
Also known as: 095969353212, FLUKE-87-5/E2-KIT
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)