Limit Switch, Assembled, Adjustable Roller

Item #: 301868

Cat #: E49M11UP1

UPC: 782113680958

Sign In or Register to view pricing and more.
Documents & Guides
Compact Metal Assembled Limit Switch, Adjustable Roller Lever, Die Cast Aluminum, 1360g Operating Force, 1mm to 2m/sec Operating Speed, 30-Degrees min. Operating Travel, 20-Degrees Pretravel, 227g Return Force. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1/2" NPT Conduit Entrance

Overview

Compact Metal Assembled Limit Switch, Adjustable Roller Lever, Die Cast Aluminum, 1360g Operating Force, 1mm to 2m/sec Operating Speed, 30-Degrees min. Operating Travel, 20-Degrees Pretravel, 227g Return Force. 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts. Switch Receptacle Includes: 1/2" NPT Conduit Entrance
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113680958, E49M11UP1, Limit Switch, Door Switch

Specifications

Type: Adjustable Roller Lever
Type: Adjustable Roller Lever

Customer Reviews

No reviews for this product
(0)