Fluorescent Lamp, Preheat, T8, 36", 30W, 3000K

Item #: 30186

Cat #: F30T8/WW

UPC: 046135237010

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T8, 30 Watt, Base: Medium Bi-Pin (G13), 3000K, 52 CRI, Lumens: 2150, Length: 36 inch, Standard Case Qty: 24

Overview

Fluorescent Lamp, Preheat, T8, 30 Watt, Base: Medium Bi-Pin (G13), 3000K, 52 CRI, Lumens: 2150, Length: 36 inch, Standard Case Qty: 24
Also known as: 046135237010, F30T8/WW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2150
Color Rendering Index (CRI): 52
Length: 3 ft, 36 in
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Wattage: 30
Light Technology: Fluorescent
Lumens: 2150
Length: 3 ft, 36 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)