1500W 277V, 96" Baseboard

Item #: 301840

Cat #: G3715096

UPC: 686334116381

Sign In or Register to view pricing and more.
TPI G3715096 1500W 277V, 96 IN

Overview

TPI G3715096 1500W 277V, 96 IN
Also known as: 686334116381, G3715096

Specifications

Wattage: 1500
Volts AC: 277
Color: White
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Mounting: Wall
Volts AC: 277
Length: 96 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)