Toggle Switch Wallplate, 2-Gang/1 Switch, Stainless Steel

Item #: 30182

Cat #: 84040-40

UPC: 078477432006

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount, (1) Centered Toggle Switch - Color: Stainless Steel.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount, (1) Centered Toggle Switch - Color: Stainless Steel.
2-Gang 1-Toggle Centered Device Switch Wallplate, Device Mount, Stainless Steel
Also known as: 078477432006, 84040-40

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Standard
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)