This product may not be available in all locations.
![Disconnect, Shaft, 10mm, 19.7" Length, for T1-7 Devices Disconnect, Shaft, 10mm, 19.7" Length, for T1-7 Devices](https://rexel-cdn.com/products/oxp10x500ab1.jpg?i=B879D1B3-453D-4933-A028-9B654C0E7244&f=420)
Disconnect, Shaft, 10mm, 19.7" Length, for T1-7 Devices
Item #: 301807
Cat #: OXP10X500
UPC: 662019698649
Sign In or Register to view pricing and more.
Documents & Guides
10mm Diameter Shaft, 500 mm/19.7" Length, for 10mm accepting Variable Depth Rotary Handles and Circuit Breaker Mechanisms. For use with T1 - T7 Series Tmax Molded Case Circuit Breakers.
Overview
10mm Diameter Shaft, 500 mm/19.7" Length, for 10mm accepting Variable Depth Rotary Handles and Circuit Breaker Mechanisms. For use with T1 - T7 Series Tmax Molded Case Circuit Breakers.
The T7 breaker is a 1200 amp frame with a microprocessor based over current protective trip system. Available in 2 versions: T7 for toggle operated, T7M for motor operated
Also known as: 662019698649, OXP10X500
Specifications
Type: | Accessories, Shaft |
Length: | 19.700 in |
Type: | Accessories, Shaft |
Length: | 19.700 in |
Customer Reviews
No reviews for this product
(0)