This product has been discontinued.
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W
Item #: 30162
Cat #: F40/BLB/RP
UPC: 046135240263
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Rated Hours: 20000, Length: 48 inch, Standard Case Qty: 6 Sylvania Part # 24026
Overview
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Rated Hours: 20000, Length: 48 inch, Standard Case Qty: 6 Sylvania Part # 24026
Also known as: 046135240263, F40/BLB/RP
Specifications
Wattage: | 40 |
Length: | 4 ft, 48 in |
Material: | Glass |
Type: | Blacklight |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Wattage: | 40 |
Material: | Glass |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Type: | Blacklight |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)