Terminal Block, Panel Mount, 60A, 600V AC/DC, 3P

Item #: 30159

Cat #: 1492-ED103

UPC: 781180163845

Documents & Guides
Terminal Block, Panel Mount, 60 Amp, 600 Volt AC/DC, 3 Pole, 14 - 4 AWG, Pulls Apart to Disconnect all Poles from Circuit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Panel Mount, 60 Amp, 600 Volt AC/DC, 3 Pole, 14 - 4 AWG, Pulls Apart to Disconnect all Poles from Circuit
Also known as: 781180163845, 1492-ED103

Specifications

Mounting: Panel
Family / Style: 1492
Volts DC: 600
Color: White
Volts AC: 600
Amps: 60
Allowable Gauge Range: 14 - 4
Mounting: Panel
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 14 - 4
Family / Style: 1492
Color: White
Amps: 60

Customer Reviews

No reviews for this product
(0)