Push Button, Keyed, 2 Position, Maintained, 30mm, Operator Only

Item #: 301533

Cat #: 10250T433

UPC: 782113225951

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Keyed, 2 Position, Maintained, Lock Up, Free, Key Removal In All Positions, 30mm, Operator Only

Overview

Push Button, Keyed, 2 Position, Maintained, Lock Up, Free, Key Removal In All Positions, 30mm, Operator Only
Also known as: 782113225951, 10250T433

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Keyed, 2 Position, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Chrome
Type: Keyed, 2 Position, Pushbutton

Customer Reviews

No reviews for this product
(0)