Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Bancroft; Fixture Material: Die Cast Aluminum Canopy, Die Cast Aluminum Cap, Shade Glass; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Blackcap, Clear Glass; Color: Black; Width: 9 In; Height: 10-1/4 In; Extends: 10-3/4in; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/4 In Width X 6-7/16 In Height; Outlet Box Up: 3-3/4 In; Outlet Box Down: 8-3/8 In; Lamp Included: No; Diffuser Size: 5-1/2 In Width X
Overview
Sea Gull Lighting; Wall Lantern; Bancroft; Fixture Material: Die Cast Aluminum Canopy, Die Cast Aluminum Cap, Shade Glass; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Blackcap, Clear Glass; Color: Black; Width: 9 In; Height: 10-1/4 In; Extends: 10-3/4in; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/4 In Width X 6-7/16 In Height; Outlet Box Up: 3-3/4 In; Outlet Box Down: 8-3/8 In; Lamp Included: No; Diffuser Size: 5-1/2 In Width X
Also known as: 785652881626, 8816-12
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)