Fuse, 500mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V
Item #: 30150
Cat #: GDB-500MA
UPC: 051712431736
Sign In or Register to view pricing and more.
Documents & Guides
500mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Overview
500mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.
Also known as: 051712431736, GDB-500MA
Specifications
Amps: | 500 |
Amps: | 500 |
Customer Reviews
No reviews for this product
(0)