Tape Refill Cartridge, 1.125" x 100'

Item #: 301487

Cat #: B30C-1125-595-YL

UPC: 754473183424

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1.125" x 100', Color: Yellow, Adhesive: Permanent, Compatible With: BBP31 Printer, Includes: 100ft/Roll

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1.125" x 100', Color: Yellow, Adhesive: Permanent, Compatible With: BBP31 Printer, Includes: 100ft/Roll
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473183424, B30C-1125-595-YL

Specifications

Length: 100 ft
Width: 1 in
Material: Vinyl
Color: Yellow
Length: 100 ft
Material: Vinyl
Width: 1 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)