This product may not be available in all locations.
![Disconnect Switch,Non-Fused, 16A, 3P, Base/DIN Rail Mount Disconnect Switch,Non-Fused, 16A, 3P, Base/DIN Rail Mount](https://rexel-cdn.com/products/9iba040694720x540.jpg?i=B2831DE4-DD8C-43B6-85A2-273378062E89&f=420)
Disconnect Switch,Non-Fused, 16A, 3P, Base/DIN Rail Mount
Item #: 301385
Cat #: OT16F3
UPC: 804325415927
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Overview
Non-Fused Disconnect Switch. 16 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Also known as: 804325415927, OT16F3
Specifications
Phase: | 3 |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Amps: | 16 |
Type: | Non-Fused |
Phase: | 3 |
Mounting: | Base, DIN Rail |
Type: | Non-Fused |
Poles: | 3 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)