Conduit Sheave

Item #: 301379

Cat #: 441-3

UPC: 783310301882

Sign In or Register to view pricing and more.

Overview

3" Conduit Sheave
Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave 5.000 IN (127.000 MM) wide aluminum alloy sheave with self-lubricating bearings Split tube for easy removal after cable is installed
Also known as: 783310301882, 441-3

Specifications

Diameter: 3 in
Type: Sheave
Diameter: 3 in
Type: Sheave

Customer Reviews

No reviews for this product
(0)